Beli level sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Mulai

    Rp12.999.900

    FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Deskripsi:
    Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
    atribut:
    • Connection Type: NPT
  2. IFM Guided Wave Radar Liquid Level Sensor
    Mulai

    Rp21.999.900

    IFM Guided Wave Radar Liquid Level Sensor
    Deskripsi:
    IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.
    atribut:
    • UNSPSC: 41111931
    • Accuracy (mm): ±7
    • Body Material: Stainless Steel
    • Connection Size (inch): 3/4
    • Enclosure Rating: IP67
    • For Media Type: Oils; Water
    • Manufacturer Part Number: LR3000
    • Maximum Media Temperature (°F): 176
    • Maximum Operating Pressure (psi): 232
    • Mounting Orientation: Vertical
    • Nameplate Voltage (V): 18/30 DC
    • Number of Digital Outputs: 1
    • Number of analog outputs: 1
    • Output Wire Configuration: 4-Wire
    • Overall Length (inch): 2.5
    • Probe Material: 316 Stainless Steel
    • Probe Type: Rod
    • Process Connection (inch): 3/4
    • Product Type: Guided Wave Radar
    • Range (inch): 63
    • Standards: IEC 61131-9 CDV
    • Stem Length (inch): 63
    • Stem Material: 316 Stainless Steel
  3. Nohken Small level sensor
    Mulai

    Rp399.900

    Nohken Small level sensor
    Deskripsi:
    With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
  4. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp429.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  5. MADISON Liquid Level Gauge for Drum & Tank
    Mulai

    Rp7.299.900

    MADISON Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 33
    • Float Material: Polypropylene
    • Float Rod Material: 316 Stainless Steel
    • For Container Depth (inch): 30-3/4
    • For Container Type: Remote and Mobile Storage Tanks
    • For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
    • Increment of Variation (inch): 1/32 and 1/16 Graduation
    • Manufacturer Part Number: TL4570-10369
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  6. Endress Hauser FTE20 Series Point Level Level Sensor
    Mulai

    Rp13.999.900

    Endress Hauser FTE20 Series Point Level Level Sensor
    Deskripsi:
    Point level switchSoliswitch FTE20Rotary paddle switchFTE20-AA13AA41Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solids
    atribut:
    • Ambient Temperature (°C): -20 to 60
    • Ambient Temperature (°F): -4 to 140
    • Certificates/Approval: ATEX II1/2D Ex ta/tb IIIC Da/Db CSA DIP/ II, III/1/E-G FM DIP/ II, III/1/E-G EAC Ex ta/tb IIIC Da/Db IECEx Ex ta/tb IIIC Da/Db NEPSI Ex tD A20/A21 UK II1/2D Ex ta/tb IIIC Da/Db INMETRO Ex ta/tb IIIC Da/Db
    • Characteristic/Application: universally applicable as a full, empty and demand alarm on silos containing solids
    • Communication: Micro switch with changeover contact max. 10 A/250 VAC
    • Main Wetted Parts: 1.4305
    • Maximum Tensile Strength (N): Rope version >1500
    • Measuring Principle: Paddle
    • Measuring/Application Task: Point Level / Solids
    • Minimum Density of Medium (g/L): >= 80
    • Options: Rotation Monitoring System Signal Lamp Fold-away paddle Weather protection cover
    • Process Connection: NPT 1 1/2inch, PBT NPT 1 1/4inch, PBT G 1 1/2inch, PBT NPT 1 1/2inch, 1.4305 NPT 1 1/4inch, 1.4305 G 1 1/2inch, 1.4305
    • Process Pressure/Maximum Overpressure Limit (bar): 0.5 to 1.5
    • Process Pressure/Maximum Overpressure Limit (psi): 7 to 22
    • Process Temperature (°C): -20 to 80
    • Process Temperature Range (°F): -4 to 170
    • Sensor Length (inch): 3inch; 4inch; 4 3/4inch; 8inch; 12inch; Rope length of approx 80inch, can be shortened
    • Sensor Length (mm): 75 mm (3\"); 100 mm (4\"); 120 mm (4 3/4\"); 200 mm (8\"); 300 mm (12\"); Rope length of approx 2000 mm (80\"), can be shortened
    • Specialities: Rotation Monitoring System Fold-away paddle
    • Supply/Communication (V): 230 AC 50/60 Hz 115 AC 50/60 Hz 24 AC 50/60 Hz 20 bis 28 DC
  7. Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor
    Mulai

    Rp54.999.900

    Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor
    Deskripsi:
    Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5m
    atribut:
    • Accuracy (mm): ±2 or ±0.2% of set measuring range
    • Ambient Temperature (°C): -40 to 80
    • Ambient Temperature (°F): -40 to 176
    • Blocking Distance (ft): 0.8
    • Blocking Distance (m): 0.25
    • Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
    • Characteristic/Application: Compact ultrasonic transmitter
    • Communication: 4...20 mA HART
    • Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
    • Main Wetted Parts: PVDF
    • Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
    • Measuring Principle: Ultrasonic
    • Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
    • Process Connection: G / NPT 1 1/2inch
    • Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
    • Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
    • Process Temperature (°C): -40 to 80
    • Process Temperature Range (°F): -40 to 176
    • Solid Application Limits: Take notice of range diagram
    • Supply/Communication: 2-wire HART
  8. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  9. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  10. Nohken Small Level Sensor OL Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp409.900

    Nohken Small Level Sensor OL Switch
    Deskripsi:
    Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.
    atribut:
    • Clearance (mm): Float stem/1.4
  11. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  12. ASHCROFT Bullet Nose Submersible Level Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT Bullet Nose Submersible Level Transmitter
    atribut:
    • Item: Submersible Level Transmitter
    • Design - Submersible Transmitter: Bullet Nose
    • Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
    • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
    • Cable Coating: Polyurethane
    • Includes: Transducer with Cable
    • Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
    • Output (mA): Submersible Transmitter: 4 to 20 DC
    • Power Required: Submersible Transmitter: 10 to 30V DC
    • Sensor Length (inch): Submersible Transmitter: 6.37
    • Standards: IP68/NEMA6P
  13. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  14. Parker Hydraulic Level Switch
    Mulai

    Rp1.799.900

    Parker Hydraulic Level Switch
    atribut:
    • Part Number: JF302T
    • Product Type: Float (STS Floater)
    • Rated Contact Point Capacity: AC250V 10A
    • Usable Control Range (m): 0.18-10
    • Frequency (Hz): 50/60
    • Usable Temperature Range (°C): 0-120
    • Fluid Use: Liquids
  15. Endress Hauser FMR30B Series Radar Level Sensor
    Mulai

    Rp38.999.900

    Endress Hauser FMR30B Series Radar Level Sensor
    Deskripsi:
    Micropilot FMR30B - radar sensor for basic applicationsFMR30B-URBAKABNXQ0XR03Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67B
    atribut:
    • Accuracy (inch): 0.08
    • Accuracy (mm): ±2
    • Ambient Temperature (°C): -40 to 80
    • Ambient Temperature (°F): -40 to 176
    • Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
    • Communication: 4...20 mA HART Bluetooth® wireless technology
    • Continuous/Liquid Measuring Principle: Level radar
    • Frequency (GHz): W-Band (~80)
    • Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
    • Liquid Maximum Measurement Distance (ft): 98.4
    • Liquid Maximum Measurement Distance (m): 30
    • Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
    • Main Wetted Parts: PVDF, PBT/PC
    • Measuring/Application Task: Continuous / Liquids, Continuous / Solids
    • Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
    • Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
    • Process Temperature (°C): -40 to +80
    • Process Temperature Range (°F): -40 to +176
    • Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
    • Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
  16. Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level Radar
    Mulai

    Rp86.999.900

    Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level Radar
    Deskripsi:
    Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGBasic model for level liquid applications
    atribut:
    • Accuracy (inch): 0.08
    • Accuracy (mm): ±2
    • Ambient Temperature (°C): -40 to 80
    • Ambient Temperature (°F): -40 to 176
    • Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
    • Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
    • Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
    • Frequency (GHz): K-band (~26)
    • Main Wetted Parts: PVDF, Viton, PP, PBT
    • Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
    • Measuring Principle: Level radar
    • Measuring/Application Task: Continuous / Liquids
    • Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
    • Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
    • Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
    • Process Temperature (°C): -40 to +130
    • Process Temperature Range (°F): -40 to +266
    • Safety Approval: Overfill protection WHG SIL
    • Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
    • Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
  17. OMRON Conductive type level switch
    Mulai

    Rp2.599.900

    OMRON Conductive type level switch
    Deskripsi:
    Socket unnecessary with DIN installation. Sensitivity adjustment is possible. With timer function
    atribut:
    • Power Consumption: 4.6VA or less
    • Power Supply Voltage (V) : AC100 to 240
  18. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  19. Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level Radar
    Mulai

    Rp139.999.900

    Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level Radar
    Deskripsi:
    Radar measurement Time-of-FlightMicropilot FMR52FMR52-AAACCABPCGKFor level measurement in aggressive liquids or applications with hygiene requirements
    atribut:
    • Accuracy (inch): 0.08
    • Accuracy (mm): ±2
    • Ambient Temperature (°C): -50 to 80
    • Ambient Temperature (°F): -58 to 176
    • Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
    • Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
    • Frequency (GHz): K-band (~26)
    • Measuring Principle: Level radar
    • Measuring/Application Task: Continuous / Liquids
    • Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
    • Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
Daftar Harga level sensor Terbaru October 2026
FLOWLINE Non-Contact Ultrasonic Liquid Level SensorRp12.999.900
IFM Guided Wave Radar Liquid Level SensorRp21.999.900
Nohken Small level sensorRp399.900
MADISON Vertical Mount Closed Tank Level SwitchRp429.900
MADISON Liquid Level Gauge for Drum & TankRp7.299.900
Endress Hauser FTE20 Series Point Level Level SensorRp13.999.900
Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorRp54.999.900
Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)Rp69.900
MERCOID Submersible Level TransmitterRp21.999.900
Nohken Small Level Sensor OL SwitchRp409.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)